Shop All Starters & Alternators
Db Electrical
New Alternator For 1.4L L4 Chevrolet Cruze 12 13 14 15 2012 2013 2014 2015
Mfr # 400-40123
Zoro # G604236987
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 130A
- Fan Type IF
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-40123
- Zoro # G604236987
- UPC # 712396845720
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 130A |
Fan Type | IF |
Regulator | IR |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Boss Buck BB-51 12V 0.25 in. Shaft Motor - Large (BB-51)
- MILTON INDUSTRIES Dial Tire Gauge, 0-120 PSI - 2 lb increments (S-934)
- BUYERS PRODUCTS 1 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716750100)
- POWERSTOP Z23Sport Ceramic Pad, Z23-784 (Z23-784)
- DB ELECTRICAL New Oem Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth Plgr (DRA-8200330)
- DB ELECTRICAL New Starter For Briggs 391178 394807 396306 (410-22006)
- DB ELECTRICAL Alternator For Nissan Frontier Xterra 23100-3S500 23100-3S501; Ahi0062 (400-44034)
- DB ELECTRICAL AND0286 Alternator for Case Hollernator, Excavator Cs27B, John Deere 27D (400-52159)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- DB ELECTRICAL New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B (400-40161)
- ILC Replacement for KOHLER 17-098-05S STARTER (17-098-05S STARTER)
- Db Electrical Starters & Alternators