Shop All Starters & Alternators
Db Electrical
New Alternator Fits Kia Sportage 2.7L 2005-10 Magentis & Optima 2005-06 Ava0066
Mfr # 400-40099
Zoro # G104237187
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Hyundai Sante Fe 2.7L 2005-06; Hyundai Sonata 2.7L 2005; Hyundai Tiburon 2.7L 2005-08; Hyundai Tuscon 2.7L 2005-09; Kia Optima 2.7L 2005-06; Kia Sportage 2.7L 2005-10
- Amperage 120A
- Pulley Class S6
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-40099
- Zoro # G104237187
- UPC # 603765052958
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Hyundai Sante Fe 2.7L 2005-06; Hyundai Sonata 2.7L 2005; Hyundai Tiburon 2.7L 2005-08; Hyundai Tuscon 2.7L 2005-09; Kia Optima 2.7L 2005-06; Kia Sportage 2.7L 2005-10 |
Amperage | 120A |
Pulley Class | S6 |
Regulator | IR |
Fan Type | IF |
Item | Alternator |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (80844)
- WIX FILTERS FORD/LINC/MERC 81-09/CHRY/JEEP/MITSU 02- (51516)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 40, CN-440 (CN-440)
- A & I PRODUCTS Top Link, Adj, Cat I 22" x3" x2" (A-ATL03)
- DB ELECTRICAL Starter For John Deere Excavator 230Clc 240Dlc 270Clc 270Dlc 18569; 410-52329 (410-52329)
- DB ELECTRICAL Alternator For Dodge Dakota Pickup Ram Truck/Van 2001-2003 13910; And0251 (400-52046)
- DB ELECTRICAL Starter For Yanmar Tractor Various Models 1986-On Yanmar 28Hp Gas; 410-44029 (410-44029)
- DB ELECTRICAL New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308 (410-12467)
- DB ELECTRICAL New Starter For Ford 7.3L 7.3 Diesel E Series Van 94 95 96 97 98 99 00 M8T50071 (410-48076)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 7443N (7443N)
- Db Electrical Starters & Alternators