Shop All Starters & Alternators
Db Electrical
New Alternator Fits 1.6L Honda Civic 1996-00 & Del Sol 96-97 A5Ta0991
Mfr # 400-48125
Zoro # G704238072
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 75A
- Vehicle Fit Honda Civic 1.6L 1996-98; Honda Civic Del Sol 1.6L 1996-97; Honda Logo 1.3L 1999-02
- Rotation Counter Clockwise
- Pulley Class S4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-48125
- Zoro # G704238072
- UPC # 603765045998
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 75A |
Vehicle Fit | Honda Civic 1.6L 1996-98; Honda Civic Del Sol 1.6L 1996-97; Honda Logo 1.3L 1999-02 |
Rotation | Counter Clockwise |
Pulley Class | S4 |
Regulator | IR |
Fan Type | IF |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Cartridge, P558792 (P558792)
- VDO Red LED Wedge Type Bulb(Type E) Upgrade (600-878)
- SEACHOICE Premium Battery Tray Fits Group 27 (21981)
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- DB ELECTRICAL Starter For John Deere Diesel 400 450 455 Skid Steer Ty24305; 410-12250 (410-12250)
- DB ELECTRICAL Starter For Ford 7.5L Auto And Light Truck E Series Van 1992-1996; 410-14036 (410-14036)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL Alternator For High Output 5.7L Chevy Gmc Pickup Blazer 1987-1988; 400-12439 (400-12439)
- DB ELECTRICAL Starter For Tecumseh Engine Ov691 Ea -Ep Tvt691 Vtx691 37284 5893; Stc0027 (410-22035)
- WAI GLOBAL STRHI PMGR 12V 9T CW (19451N)
- Db Electrical Starters & Alternators