Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Muffler for Massey Ferguson Tractor 165 175 180 Others- MF-23 194431M91
Mfr # 1217-2332
Zoro # G105746664
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Round
- Inlet Length 10 in
- Outlet Diameter 2-1/4 in
- Outlet Length 13 in
- Inlet Diameter 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1217-2332
- Zoro # G105746664
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inlet Length | 10 in |
Outlet Diameter | 2-1/4 in |
Outlet Length | 13 in |
Inlet Diameter | 2-1/8 in |
Shell Length | 16-1/2 in |
Details
Item | Muffler |
Body Style | Round |
Material | Aluminum |
Position | Vertical |
Description
Description : Muffler , Inlet Diameter : 2 1/8" , Outlet Diameter : 2 1/4" , Length : 40" , Position : Vertical , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Outlet O.D. Bent Pipe, Inlet Length 10", Outlet Length 13", Shell Length 16-1/2". Massey Ferguson - 165, 175, 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Poly Viton Pump Assembly (182895)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- OREGON Gatorline String Trimmer .095 x 289 ft. (20-100)
- LOCKEY Chain Link Mounting Kit For Gate Closers U-Bolt Size 3 (TB-LINX)
- DB ELECTRICAL Level Box Assembly For Ford Holland - NCA577A (1113-0508)
- DB ELECTRICAL Hydraulic control Valve for Ford Tractor 2N 8N 9N /9N640 (1101-1301)
- DB ELECTRICAL Complete Tractor Fuel Tank Liner for Automotive & Farm (3003-0005)
- DB ELECTRICAL Brake Pressure Switch For Ford Holland T6030 T6050 T6070 T6080 87384755 (1102-0900)
- DB ELECTRICAL Anti Scalp Roller for Kubota RCK Series Mower Decks K5763-46250 (1913-2203)
- DB ELECTRICAL New Radiator Fan For Kubota KX080-3 Excavator M100GXDTC M100XDTC M105SC M105SDS (1906-1006)
- AFTERMARKET BELT 4J SECTION 34 (A-11-0037-AI)
- Db Electrical Riding Lawn Mower & Small Tractor Parts