Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Muffler for Ford Tractor 550 555 555A 555B 655 655C 655D
Mfr # 1117-2302
Zoro # G605743897
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Round
- Material Aluminum
- Inlet Diameter 1-7/8 in
- Shell Length 27 in
- Outlet Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1117-2302
- Zoro # G605743897
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inlet Diameter | 1-7/8 in |
Shell Length | 27 in |
Outlet Diameter | 2 in |
Shell Dia. | 5-1/2 in |
Inlet Length | 3-3/4 in |
Outlet Length | 23-1/4 in |
Details
Item | Muffler |
Body Style | Round |
Material | Aluminum |
Position | Vertical |
Description
Description : Muffler , Inlet Diameter : 1 7/8" , Outlet Diameter : 2" , Length : 55" , Position : Vertical , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Shell Dia 5-1/2", 27" SHELL LENGTH, 3 3/4" INLET LENGTH, 23 1/4" OUTLET LENGTH, In some special applications can replace FO-17 Ford/New Holland - 550 Indust/Const, 555 Indust/Const, 555A Indust/Const, 555B Indust/Const, 655 Indust/Const, 655C Indust/Const, 655D Indust/Const
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS 12.5 in Trowel Garden/Transplant (CT 3010I)
- BARK Plush PB Beaver Dog Toy (706618)
- ORBIT Sprinkler Splash Guard (53161)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP44)
- DB ELECTRICAL Cam Shaft CamShaft for Case/International Tractor BD154 ENG (1709-1008)
- DB ELECTRICAL Tie Rod End For Case International Harvester 1070, 1090, 1170 (1704-3539)
- DB ELECTRICAL Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824 (1900-0925)
- DB ELECTRICAL Radiator For Kubota K2581-85010 (1906-6311)
- DB ELECTRICAL Top Link for John Deere 1040, 1140 AL39170, AL67290 (1413-0006)
- DB ELECTRICAL New Ignition Switch for Massey Ferguson 35, 50, 65, 85, 88, Super 80, 135; More (240-22207)
- AFTERMARKET JDS578 Chrome Exhaust Stack with bend Fits John Deere (JDS578-STR)
- Db Electrical Lawn Mowers & Accessories