Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Muffler for Ford/ Holland 1700 FO-35 SBA314102140GV;
Mfr # 1117-2451
Zoro # G705744183
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Vertical
- Outlet Length 2 in
- Material Aluminum
- Inlet Length 7 in
- Inlet Diameter 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1117-2451
- Zoro # G705744183
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outlet Length | 2 in |
Inlet Length | 7 in |
Inlet Diameter | 1-3/4 in |
Outlet Diameter | 1-3/4 in |
Shell Length | 19 in |
Shell Dia. | 4-1/4 in |
Details
Item | Muffler |
Position | Vertical |
Material | Aluminum |
Body Style | Round |
Mounting Hole Center to Center | 2-1/8 in |
Description
Specs: Description: Muffler , Body Style: Round , Clamp: Not Included , Inlet: 1 3/4" , Length: 28 1/2" , Material: Aluminum , Outlet: 1 3/4" , Type: Vertical Replaces OEM Numbers: SBA314101060, SBA314102140, SBA314102140GV , Stanley: FO-35 Compatible With/Replacement For: 1700, 1720, 1920 Compact Tractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Wheelbarrow Tire, 4.10/3.50-6, 4 Ply (CT1012)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM1G Bed Bug Magic 1 Gallon Bed Bug & Insect Treatments (BBM1G)
- NEXT INNOVATIONS Kaleidoscope Dragonfly Blue Wind Spinner (101404006-BLUE)
- COWPOTS CowPots #3 Square Pot - 24 pots (#3 Sq (24))
- DB ELECTRICAL Steering Wheel for Case 1026, 1066 385156R1, HH385156; (1704-1003)
- DB ELECTRICAL Level Box Assembly For Ford Holland - NCA577A (1113-0508)
- DB ELECTRICAL Manifold for Massey Ferguson Tractor 175 Others - 733206M1 (1209-1800)
- DB ELECTRICAL Hydraulic Pump For John Deere Tractor AR94660 3010, 3020, 4000, 4010, 4020 (1401-1205)
- DB ELECTRICAL Key for Massey Ferguson MF231 MF240 MF250 MF253 MF270 MF282 MF290 (1200-0909)
- DB ELECTRICAL Steering Wheel Spinner shallow steering wheel For Industrial Tractors; (3004-2354)
- AFTERMARKET New Radiator Cap (7lb) for David Brown Tractor 1210 1212 1410 1412 885 + (AL38374)
- Db Electrical Lawn Mowers & Accessories