Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Implement Jack Lift Height 15", Type Sidewind For Industrial Tractors;
Mfr # 3013-0505
Zoro # G405779584
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Sidewind
- Lift Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 3013-0505
- Zoro # G405779584
- UPC # 23899504695
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Lift Height | 15 in |
Details
Item | Implement Jack |
Handle Type | Sidewind |
Description
Description : Implement Jack , Handle : Sidewind , Lift Capacity : 5000 , Lift Height : 15" , Notes : Weld collar Universal Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32)
- OLD SMOKEY Charcoal Grate #14 Os (#14BG)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- DB ELECTRICAL Steering Box for Ford/ Holland 5100, 5110, 5340 83912775, D7NN3503A (1104-4455)
- DB ELECTRICAL Valve Guide For Ford/ Holland 2N, 8N, 9N 8BA6510B Tractors; (1109-1319)
- DB ELECTRICAL New Ignition Switch for Case/ IH Excavator, Skid Steer, Backhoe/Loader, Trencher (240-22140)
- DB ELECTRICAL Carburetor Kit For Ford Holland 4 Cyl 62-64, 4000, 800, 800 (1103-0069)
- DB ELECTRICAL Glow Plug for Kubota Tractor - 15521-65512 15261-65510 (1900-1000)
- DB ELECTRICAL Liner (.090) For Ford/ Holland 2N, 8N, 9N 81859181, 8N6055B (1109-1035)
- MTD Shaft-Governor 6.3 (911-05431)
- Db Electrical Riding Lawn Mower & Small Tractor Parts