Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Implement Jack Lift Height 10", Type Sidewind For Industrial Tractors;
Mfr # 3013-0503
Zoro # G705779536
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Height 10 in
- Handle Type Sidewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-0503
- Zoro # G705779536
- UPC # 23899504657
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Lift Height | 10 in |
Details
Item | Implement Jack |
Handle Type | Sidewind |
Description
Description : Implement Jack , Handle : Sidewind , Lift Capacity : 5000 , Lift Height : 10" , Notes : Weld collar Universal Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKUPS DENTAL TREATS Checkups Food For Dog 48 oz 24 pk, 24PK (1444)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1521S)
- BRIGGS & STRATTON ROD-PUSH (692011)
- TROY-BILT Troy-Bilt TB4216 16 in. 42 cc Gas Chainsaw (41AY4216766)
- DB ELECTRICAL Ball Joint Category 1, Ball forged weld-on For Industrial Tractors; (3013-1570)
- DB ELECTRICAL Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285 (1201-1611)
- DB ELECTRICAL Seat 21 1/2" Height, 17 1/2" Length, 19 Width For Industrial Tractors; (3010-0042)
- DB ELECTRICAL Temp Gauge For Massey Ferguson 20D, 20E, 20F, 231, 240, 250, 253 (1207-0558)
- DB ELECTRICAL NEW Head Lamp for Massey Ferguson Tractor 362 3630 Others -1693943M93 (1200-6000)
- DB ELECTRICAL U-Joint For Case/New Holland 102061C91, 129437, 1337985C1, 30622; (3013-6062)
- AFTERMARKET Bottom Loader Bucket Pin Fits Case 450 450B 455C (D34655)
- Db Electrical Lawn Mowers & Accessories