Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824
Mfr # 1900-0925
Zoro # G805747589
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Positions 4
- Number Of Terminal 4
- Voltage 12V
- Includes Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1900-0925
- Zoro # G805747589
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Ignition Switch |
No. of Positions | 4 |
Number Of Terminal | 4 |
Voltage | 12V |
Includes | Keys |
Description
Description: Ignition Switch , No. of Positions: 4 , No. of Terminals: 4 , Voltage: 12 , Keys: Sold Separately (see 1900-0918). For switch & key combination assembly, see 1900-0930. ,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- KIWI Gate Hinge, Polymer/Stainless Steel, PR (KFP)
- SUN JOE 1.7 Inch Cutting Diameter Electric Silent Wood Chipper/Shredder | 15-Amp (CJ603E)
- CLASSIC ACCESSORIES XT Pontoon Boat, Pumpkin/Grey Colorado (69774)
- DB ELECTRICAL Seat Fore/Aft Adjustment 5 7/8, Height 17 7/8 For Industrial Tractors; (3010-0032)
- DB ELECTRICAL New Complete Tractor Tedder Tire For Universal Products GTS15X6OF (3008-2014)
- DB ELECTRICAL New Intake Exhaust Gasket For Ford/New Holland 2N, 8N, 9N /9N9448 (1109-9410)
- DB ELECTRICAL Air Filter for Case International Harvester Fiat Ford Holland (AF4430)
- DB ELECTRICAL NEW Head Lamp for Massey Ferguson Tractor 362 3630 Others -1693943M93 (1200-6000)
- DB ELECTRICAL Carburetor Kit For Ford/ Holland 2N, 8N, 9N BK45V, MSCK52 (1103-0060)
- STENS Spindle Bearing 230-078 For Toro 103119 (230-078)
- Db Electrical Lawn Mowers & Accessories