Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Ignition Kit for Ford/ Holland 2N 87727246, ATK6FFR, B2NN12200A;
Mfr # 1100-5100
Zoro # G205744393
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Front Mount Distributor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 1100-5100
- Zoro # G205744393
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Ignition Kit |
For Use With | For Front Mount Distributor |
Description
Specs: Description: Ignition Kit , Notes: For Front mount Distributor.(points, condenser, rotor) Replaces OEM Numbers: Ford/New Holland - APN12000A, ATK6FFR, B2NN12200A, X-A-APN12000A, X-A-B2NN12200A, X-APN12000A, X-APN12000ABSR, X-S.61914 Compatible With/Replacement For: Ford/New Holland - 2N; 8N; 9N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mulch Kit, 48" (5600526YP)
- UNIVERSAL FOREST 18 in. H X 2 in. W Wood Grade Stake (141041)
- STENS Edger Blade, 9 In. (375360)
- REMUDA Killer Weed Remuda 2.5Gl (LG 5195)
- DB ELECTRICAL Distributor cap For Ford/ Holland 2N, 8N, 9N 9N12106C (1100-5005)
- DB ELECTRICAL NEW Steering Wheel 18" for Case International Harvester (1704-1015)
- DB ELECTRICAL Lift Arm Repair End OD 2 3/8", Width 2 3/8" For Industrial Tractors; (3013-1480)
- DB ELECTRICAL U-Joint For Case/New Holland 350254R91, 357439R81, 363313R91; (3013-6060)
- DB ELECTRICAL Water Pump for Massey Ferguson Tractor 135 150 Others-830691M91 830514M91 (1206-6205)
- DB ELECTRICAL Female Coupler For Universal Products 4050-6 (3001-1236)
- BRIGGS & STRATTON Bearing, Roller - 0.750 ID x 1.25 OD (50684MA)
- Db Electrical Lawn Mowers & Accessories