Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Hydraulic Pump for John Deere 4000 4020 4040 4230 AR94661 R71587
Mfr # 1401-1201
Zoro # G905743344
original price:
$1,159.99
15% off
new price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2350 psi
- Left Inlet Size 1-1/16 in
- Volume 40 cc
- Right Discharge 1-1/16 in
- Number of Splines 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1401-1201
- Zoro # G905743344
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Left Inlet Size | 1-1/16 in |
Top Inlet Size | 7/8 in |
Right Inlet Size | 1-1/16 in |
Details
Item | Hydraulic Pump |
Max. Pressure | 2350 psi |
Volume | 40 cc |
Right Discharge | 1-1/16 in |
Number of Splines | 14 |
Flow Rate | 11.09 GPM at 1000 RPM |
Drive Type | Splined |
Includes | Relief Valve |
Pump Type | Single |
Description
Specifications: Description: Hydraulic Pump , Notes: Old fluid needs to be completely flushed-use clean new fluid. 1 1/16" Left inlet, 7/8" Top Inlet, 1 1/16" Right Inlet, 1 1/16" Right Discharge. 29.5 GPM. Compatible with/Replacement for John Deere: AR94661, X-S.67567 Replacement for: John Deere: 4000; 4020; 4040; 4230; 4240; 4320; 4430; 4440; 4520; 4555; 4560; 4620; 4630; 4640; 4650; 4755; 4760; 4850; 4955; 4960; 8430; 8440; 8630; 8640
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- MAKITA 18" Lawn Mower Blade (199367-2)
- E-Z UP Recreational Weight Bag, Gray, 11 in H (WB3SGBK4)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Medium (LY815059)
- DB ELECTRICAL Implement Jack Lift Height 15", Type Sidewind For Industrial Tractors; (3013-0505)
- DB ELECTRICAL Headlight Switch for White 1550 1555 1650 1950T K7354C (6800-0102)
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- DB ELECTRICAL Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824 (1900-0925)
- DB ELECTRICAL Wheel Bolt For Massey Ferguson 20D, 231, 240, 250, 253 (1208-0020)
- DB ELECTRICAL Complete Tractor Tedder Tire For Universal Products GTS3RIB (3008-2013)
- AFTERMARKET One Fits Kubota Tractor Radiator 17 58 x 17 14 x 1 116 Fits Kubota (CSO90-0627)
- Db Electrical Lawn Mowers & Accessories