Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410
Mfr # 1401-1194
Zoro # G705743414
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 3.0 GPM
- Pump Type Single
- Drive Type Splined
- Number of Splines 12
- Volume 9 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1401-1194
- Zoro # G705743414
- UPC # 23899522859
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Hydraulic Pump |
Flow Rate | 3.0 GPM |
Pump Type | Single |
Drive Type | Splined |
Number of Splines | 12 |
Volume | 9 cc |
Max. Pressure | 400 psi |
Description
Specifications: Description: Hydraulic Pump , Drive Type: Splined , Spline: 12 , Relief Valve: Not Included , Rating: 3.0 GPM , Max PSI: 400 , Volume CC: 9 , Pump Type: Single , Notes: Power Steering Pump 9CM3 Compatible with/Replacement for John Deere: LVA11451 Replacement for: John Deere: 110 Compact Loader Backhoe; 3120 Compact Tractor; 3203 Compact Tractor; 3320 Compact Tractor; 3520 Compact Tractor; 3720 Compact Tractor; 4105 Compact Tractor; 4210 Compact Tractor; 4310 Compact Tractor; 4410 Compact Tractor; 4510 Compact Tractor; 4610 Compact Tractor; 4710 Compact Tractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Class C RV Cover, 23 ft-26 ft, Grey (80-129-161001-00)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- OREGON Lawn Mower Blade, Gator G5, 21" Ariens, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper & More (596900)
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- DB ELECTRICAL New Solenoid For Starter Delco Pg260H 12 Volt 10-De263 10-De269 245-12173 (245-12173)
- DB ELECTRICAL Drawbar Hole Diameter 3/4", No of Holes 13 For Industrial Tractors; (3013-1603)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor B7800 & D1005, D1105, D905 ENGINE (1903-3010)
- DB ELECTRICAL Sediment Bowl Assembly for John Deere 1010 AT326991, AM3100T; (1403-3500)
- DB ELECTRICAL Seat Cushion for Massey Ferguson 135 181326M1, 513353M91, SM30476G; (1210-1601)
- DB ELECTRICAL Water Pump for John Deere 1530, 2280, 2420, 2440, 300B, 301A RE19944; (1406-6201)
- STENS Carburetor For Echo Hca266 Pas266 Pe266 Ppt266 Shc266 Srm266 616-442 (616-442)
- Db Electrical Lawn Mowers & Accessories