Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Hydraulic Pump For John Deere 1020, 1040, 1120, 1130, 1140 AR103033;
Mfr # 1401-1200
Zoro # G305743388
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Single
- Volume 23 cc
- Max. Pressure 2600 psi
- Drive Type Keyed
- Includes Relief Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1401-1200
- Zoro # G305743388
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Hydraulic Pump |
Pump Type | Single |
Volume | 23 cc |
Max. Pressure | 2600 psi |
Drive Type | Keyed |
Includes | Relief Valve |
Description
Specs: Description: Hydraulic Pump , Drive Type: Keyed , Max PSI: 2600 , Pump Type: Single , Relief Valve: Included , Volume: 23 cc , Notes: Keyed shaft , The system needs be flushed and replaced with clean, new fluid Replaces OEM Numbers: John Deere: AR103033, AR103036, AR39168 Compatible With/Replacement For: John Deere 1020, 1030, 1030OU, 1035, 1035EF, 1040, 1040V, 1120, 1130, 1140, 1140F, 1140V, 1350, 1520, 1530, 1550, 1630, 1630OU, 1635, 1635EF, 1640, 1640F, 1641, 1641F, 1750, 1750V, 1830, 1840, 1840F, 1850, 1850F, 1850V, 1950, 1950F, 1950N, 2020, 2030, 2030OU, 2035, 2035EF, 2040, 2040S, 2120, 2130, 2135, 2140, 2141, 2150, 2155, 2240, 2250, 2250F, 2251, 2251N, 2255, 2351, 2355N, 2440, 2450, 2450F, 2541, 2550, 2555, 2650, 2650F, 2650N, 2651, 2750, 2755
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Quick Release Boom Kit, 7 Nozzle (ATVBK-700-QR)
- LAWN & GARDEN PRODUCTS Sluggo Plus, 10-pound Jug (LA54592)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Casper White (FPS2509)
- ILC Replacement for Power Wheels Cmp32 PAW Patrol LIL Quad Label Sheet FOR PAW Patrol (CMP32 PAW PATROL LIL QUAD LABEL SHEET FOR PAW PAT)
- DB ELECTRICAL Sediment Bowl Assembly For Ford Holland D4NN9155A (1103-3383)
- DB ELECTRICAL Engine Oil Filter Adapter Kit for Ford 2000 3000 4000 5000 Tractor-309825 (1109-0500)
- DB ELECTRICAL Hydraulic Hose 3/8" ID, 4780 Max PSI For Industrial Tractors; (3001-0007)
- DB ELECTRICAL NEW Fuel shut off Solenoid for JCB 214-2 3CX 3CXSM 716/30098 (1203-3300)
- DB ELECTRICAL New Offset Link for 100-1 chain for Universal Products (3016-100OL)
- DB ELECTRICAL Hydraulic Hose 3/8" ID, 4780 Max PSI For Industrial Tractors; (3001-0010)
- AFTERMARKET C3EL29C 503283209 Carburetor Fits Husqvarna K750 Cut Off Saws (FSC30-0072)
- Db Electrical Lawn Mowers & Accessories