Shop All Hitch Pins
Db Electrical
Hitch Pin 7/8" Diameter, 6" Useable Length For Industrial Tractors;
Mfr # 3013-1362
Zoro # G605748403
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Dia. 7/8"
- Usable Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-1362
- Zoro # G605748403
- UPC # 23899507085
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 7/8" |
Usable Length | 6" |
Details
Pin Item | Hitch Pin |
Description
Description :Hitch Pin , Note : 7/8" dia, 6" usable length Universal Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-3/4" L, PK25 (U39351.025.0175)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- ZORO SELECT Push-In Rivet, Dome Head, 0.203 in Dia., 5/8 in L, Nylon Body, 50 PK (5609PK)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- DB ELECTRICAL Hitch Pin 1/2" Diameter, 4 1/4" Length For Industrial Tractors; (3013-1330)
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- ITW Hitch Pin 3/4 x 6-1/4 Sqr w/Lyrd & Clip (HPLN-0750-6250S/B)
- HERITAGE Detent Pin, 3/4" x 4", Medium CSZ, Clear (DTP-0750-4000)
- Db Electrical Hitch Pins