Shop All Hitch Pins
Db Electrical
Hitch Pin 5/8" Diameter, 5 5/8" Length For Industrial Tractors;
Mfr # 3013-1350
Zoro # G305748413
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Pin Dia. 5/8"
- Usable Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-1350
- Zoro # G305748413
- UPC # 23899506866
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 4-1/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Description
Description :Hitch Pin , Note : 5/8" dia, 4 1/4" usable length Universal Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Lock Nut (KM 6)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- GRIP-RITE Collated Framing Nail, 2 in L, Hot Galvanized, Round Head, 21 Degrees (GR04HG1M)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- DB ELECTRICAL Hitch Pin 1/2" Diameter, 4 1/4" Length For Industrial Tractors; (3013-1330)
- DOUBLE HH MFG 1-1/2X8-1/2 Hitch Pin (00183)
- MIDWEST FASTENER 5/16" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930045)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- Db Electrical Hitch Pins