Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Fuel Tank for Ford Holland Tractor 2000 Others - E3NN9002AB C5NN9002AC
Mfr # 1103-3400
Zoro # G205745505
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Neck height 2 in
- Size 13 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1103-3400
- Zoro # G205745505
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Fill Neck height | 2 in |
Size | 13 gal |
Details
Item | Fuel Tank |
Description
Specifications: Description: Fuel Tank , Size: 13 gallons , Cap: Not Included , Notes: For units equipped w/lock ring fuel sender. Fill neck height 2". Will not fit 4000 models. Does not include lock ring or fuel tap. Does include fuel cap. Prior to installation, anti-rust coating should be removed with mineral spirits or lacquer thinner Replaces OEM Number: Ford/New Holland: C5NN9002AC, E3NN9002AB, X-A-C5NN9002AC, X-HFE3NN9002AB, X-S.61300 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2300; 230A; 231; 2310; 233; 234; 2600; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3120; 3150; 3300; 3310; 333; 3330; 334; 335; 3400; 3500; 3550 Indust/Const; 3600; 3610; 3910; 4110; 4140; 4600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96817)
- MTD Pulley-3.54 Dia (756-05004)
- SONGBIRD ESSENTIALS Songbird Essentials SE557 Bluebird Feeder (SE557)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- DB ELECTRICAL Water Pump for John Deere COMBINE Others - AR97708 (1406-6212)
- DB ELECTRICAL Seat Cushion for Massey Ferguson 135 181326M1, 513353M91, SM30476G; (1210-1601)
- DB ELECTRICAL Fuel Cap For Kubota L2501D L2501F L2501H L2600DT L3240HST3 T1060-42020 (1903-2000)
- DB ELECTRICAL Negative Battery Cable for Ford Holland Tractor - C7NN14301C (1100-0410)
- DB ELECTRICAL New Tie Rod End For Kubota BX1500D BX1800D BX1830D BX1850D BX1860 K2561-01650 (1904-0013)
- DB ELECTRICAL Solenoid-Starter For Delco 372501, 656576, 33202630, 33205022; 245-12110 (245-12110)
- OREGON Replacement Belt, Premium Transmission Belt, Cub Cadet / MTD 754-04165, 1/2 in x 78 in (75-805)
- Db Electrical Lawn Mowers & Accessories