Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Fuel Pump For John Deere 1010, 1020, 1030, 1040 AR49770 Tractors;
Mfr # 1403-3000
Zoro # G605744207
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical
- Number Of Mounting Holes 2
- Port Size 3/8"-20
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1403-3000
- Zoro # G605744207
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Port Size | 3/8"-20 |
Details
Item | Fuel Pump |
Type | Mechanical |
Number Of Mounting Holes | 2 |
Includes | Gasket |
Description
Specs Description: Fuel Pump , Gasket: Included , Two hole mount, 3/8"-20 ports Replaces OEM Numbers: John Deere: AR49770, AR52159, AR53567, AR55730, RE27667, RE42211, RE43273 Compatible With/Replacement For: John Deere: 1010, 1020, 1030, 1040, 1130, 1140, 1350, 1520, 1530, 1550, 1630, 1640, 1750V, 1830, 1840, 1850, 190E Excavator, 1950, 2020, 2030, 2040, 2040S, 210C Indust/Const, 2130, 2140, 2150, 2155, 2240, 2250 Windrower, 9920 Cotton Picker, 9930 Cotton Picker, 710C Indust/Const, 710D Indust/Const, 7200, 7400 Forage Harvester, 740E Skidder, 740G Skidder, 7440 Cotton Picker, 7445 Cotton Picker, 7450 Cotton Picker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES WAY Traditional Plastic Window Hummingbird Feeder (TWF1)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 051010 10 lbs Wildlife Formula Wild Bird Feed Dark Green Bag; Dark Green (51010)
- RAM MOUNTS RAM-ROD 2000 Fishing Rod Holder with Bulkhead Mounting Base (RAM-114-B)
- AFTERMARKET One Heavy Duty Ratchet Jack RanchEx (SL1541)
- DB ELECTRICAL Belt For Kubota Mower Models RC60-FZ21 RC60-F19 76539-34710 (1909-5504)
- DB ELECTRICAL Quad View Camera Kit for Universal Products Includes 7" color monitor (560-02000)
- DB ELECTRICAL New Complete Tractor Hydraulic Seal Kits for Kubota LA805 7J291-64400 (1901-1255)
- DB ELECTRICAL Complete Tractor Brake Light Switch For Ford/ Holland G6030 Mower (1100-0226)
- DB ELECTRICAL Starter Safety Switch For John Deere 108 Riding Mower AM37643 Tractors (1412-3600)
- DB ELECTRICAL Drawbar Hole Diameter 3/4", No of Holes 13 For Industrial Tractors; (3013-1603)
- STENS Sta-Bil Fuel Stabilizer For Cub Cadet 22208 Size 8 Oz. Lawn Mowers (770-164)
- Db Electrical Lawn Mowers & Accessories