Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Fuel Gauge For John Deere 2520, 3020, 3020D, 3300, 3300 AT375294;
Mfr # 1407-0574
Zoro # G805745547
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chrome bezel
- Gauge Outside Diameter 2 in
- Range Empty to Full
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1407-0574
- Zoro # G805745547
- UPC # 23899523627
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Gauge Outside Diameter | 2 in |
Details
Item | Fuel Gauge |
Type | Chrome bezel |
Range | Empty to Full |
Voltage | 12V |
Description
Description : Fuel Gauge , Type : Chrome bezel , Gauge Outside Diameter : 2" , Range : Empty to Full , Backlight : Not included , Notes : 12 volt John Deere - 2520, 3020, 3020D, 3300, 3300 Combine, 4000, 4020, 4320 Compact Tractor, 4400 Combine, 4400 Compact Tractor, 4420 Combine, 4520, 4620, 500A Indust/Const, 500B Indust/Const, 5020, 6030, 6600, 6600 Combine, 6602 Combine, 7020, 7520, 7700, 7700 Combine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBBEASE Tubbease Hoof Sock XXLRGE/YEL (3760-XXL)
- EGO EGO LB5302 POWER+ 56V 100MPH 530CFM Cordless Handheld Blower Kit W/ 2.5Ah Battery & Charger (LB5302)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- ORBIT SUNMATE Sprinkler Timer White (62040)
- DB ELECTRICAL Complete Tractor Leveling Arm for Universal Products (3013-1639)
- DB ELECTRICAL Tie Rod End For Case International Harvester 1070, 1090, 1170 (1704-3539)
- DB ELECTRICAL Underhood Muffler for Ford/ Holland 7740, 7740O, TS100, TS110 (1117-2004)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor B7800 & D1005, D1105, D905 ENGINE (1903-3010)
- DB ELECTRICAL Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285 (1201-1611)
- DB ELECTRICAL NEW Injection Pump for Massey Ferguson (1203-9001)
- AFTERMARKET Dipstick & Tube (3426192M1)
- Db Electrical Lawn Mowers & Accessories