Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Front Rim Small Cemter For Ford/New Holland 8N C5NN1015A
Mfr # 1108-0102
Zoro # G205747516
original price:
$102.99
14% off
new price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 19 in
- Style Lug
- Hub Size 4-9/16 in
- Number of Lugs 6
- For Tire Size 4 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1108-0102
- Zoro # G205747516
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Diameter | 19 in |
Hub Size | 4-9/16 in |
For Tire Size | 4 in x 19 in |
Width | 3 in |
Details
Item | Rim |
Style | Lug |
Number of Lugs | 6 |
Description
Description : Rim , Diameter : 19" , Width : 3" , Hub Size : 4 9/16" , Lugs : 6 , Style : Lug , Product Notes : Uses 4.00x19 tire Universal Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- ANNIN FLAGMAKERS US Feather Flag, 2x8 Ft, Nylon (925)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- AFTERMARKET 9540461 Replacement Belt (1/2x78) Fits Cub Cadet Fits Troy-Bilt (LAB40-0592)
- DB ELECTRICAL Complete Tractor Draft Link End for John Deere 4230 RE46707 (1413-0513)
- DB ELECTRICAL Hydraulic Pump For John Deere Tractor AR94660 3010, 3020, 4000, 4010, 4020 (1401-1205)
- DB ELECTRICAL Water Pump for Case International Tractor - J800976 J802975 (1706-6207)
- DB ELECTRICAL Water Pump For Case/International Harvester 1594 K200759 Tractors; (1706-6236)
- DB ELECTRICAL 1/4 Inch Fuel Line For Universal Products 2130, 2135, 3030, 3120 (3003-0002)
- DB ELECTRICAL Red 1/2" Dust Cap -Push to Connect Couplings For Ref No 5205-4M-RE; (3001-1214)
- STENS Flat Idler For Toro Z4200, Z4202, Z4220, Z4235, Z5000, Z5020, Z5030 (280-469)
- Db Electrical Riding Lawn Mower & Small Tractor Parts