Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Flush Face Coupler For Universal Products FEM-501-8FP-NL;
Mfr # 3001-1212
Zoro # G705779390
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Size 1/2 in
- Thread Size 1/2" NPT
- Gender Female
- Type Flat Face
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 3001-1212
- Zoro # G705779390
- UPC # 23899548262
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Body Size | 1/2 in |
Thread Size | 1/2" NPT |
Details
Item | Coupler |
Gender | Female |
Type | Flat Face |
Thread Type | NPT |
Description
Specs: Flush Face Coupler Thread: 1/2" NPT Type: Flat face Notes: Female 1/2" bodyCompatible with/Replacement For: FEM-501-8FP-NL, X-730-VPFEM5018FPNLReplacement for: Hydraulic & Power Steering Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LA Rams Big Boy Chair (629-11)
- MAYHEW â„¢ Progrip Pick Cotter Pin Puller (13228)
- KOHLER Kit Fuel Shutdown Solenoid (24 757 73-S)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 50Ft Pressure Wash Hose Assembly (PWS106-GY-50)
- DB ELECTRICAL New Master Cylinder for Case /IH 570LXT Series 2 Indust/Const 182445A1, D143162 (1701-1108)
- DB ELECTRICAL New Ignition Switch for Massey Ferguson 35, 50, 65, 85, 88, Super 80, 135; More (240-22207)
- DB ELECTRICAL NEW Steering Wheel (OE type) for Ford Tractor 2N 9N /2N3600 (1104-4907)
- DB ELECTRICAL New Complete Tractor Hitch Bushing for Universal Products (3013-1203)
- DB ELECTRICAL Implement Jack Lift Height 26", Type Sidewind For Industrial Tractors; (3013-0510)
- DB ELECTRICAL Hydraulic Hose 3/8" ID, 4780 Max PSI For Industrial Tractors; (3001-0007)
- T TERRE 2-Pack Mower Spindle Assembly Fits 30 Inch, 42 Inch Cub Cadet MTD Troy-Bilt Mini Riders, 2PK (101004-QTY2)
- Db Electrical Riding Lawn Mower & Small Tractor Parts