Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Cushion Set for John Deere 2510 TY26545, 5010, 5020, 6030;
Mfr # 1410-0128
Zoro # G105746756
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3-1/2 in
- Width 21-1/4 in
- Type Bottom cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1410-0128
- Zoro # G105746756
- UPC # 23899524396
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 21-1/4 in |
Details
Item | Cushion Set |
Thickness | 3-1/2 in |
Type | Bottom cushion |
Description
Specs: Description: Cushion Set , Notes: Three piece replacement cushion set for John Deere, uses 1410-1030 bracket set. Bottom cushion is 3 1/2" Thick, 21 1/4" wide. Replaces OEM Numbers: John Deere - R34618, R34619, R34620, TY26545 Compatible With/Replacement For: John Deere - 105 Combine; 2010; 2510; 2520; 3010; 3020; 4000; 4010; 4020; 4030; 4230; 4240; 4320; 4400 Combine; 4430; 4520; 4620; 4630; 484 Cotton Picker; 500 Indust/Const; 500A Indust/Const; 5010; 5020; 5200 Forage Harvester; 5400 Forage Harvester; 55 Combine; 600 Indust/Const; 6000 Hi-Cycle; 6030; 6600 Combine; 6602 Combine; 6620 Combine; 700A; 7020; 7520; 760 Scraper; 760A Scraper; 7700 Combine; 8020; 820; 830; 95 Combine; 95H Combine; 99 Cotton Picker; 9900 Cotton Picker; 9910 Cotton Picker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P540)
- STENS Condenser 8-16 Hp Cast Iron Engines For Briggs & Stratton 298060 455-022 (455-022)
- MTD Asm Hsg Throt W/Tr (753-04234)
- DB ELECTRICAL Piston For Ford/ Holland 2N, 8N, 9N 8N6108A, 8N6108B, 9N6149A (1109-1018)
- DB ELECTRICAL 81395BH Rotary Cutter Blade for Bush Hog 5' Cutters Razorback RZ60 (3013-8214)
- DB ELECTRICAL Bucket Bushing Made For Case-IH Industrial Models 480C 480D 480E D40243 (1713-1528)
- DB ELECTRICAL Hydraulic Pump for John Deere 4000 4020 4040 4230 AR94661 R71587 (1401-1201)
- DB ELECTRICAL Tail Wheel For Bush Hog 500BH, "No-Tat" For Industrial Tractors; (3013-5505)
- DB ELECTRICAL Fuel Strainer for Ford Holland Tractor 1801 18 - 311272 (1103-3394)
- DB ELECTRICAL Friction Disc ID 2 7/16", Thickness 0.200" For Industrial Tractors; (3013-6016)
- AFTERMARKET Lift Arm Repair End (LA3330)
- Db Electrical Lawn Mowers & Accessories