Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Clutch Plate Double for Massey Ferguson Tractor - 3610268M91
Mfr # 1212-1508
Zoro # G805745028
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 1212-1508
- Zoro # G805745028
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Specifications: Description: Clutch Plate Double , Inside Diameter: 1 5/8" , Outside Diameter: 12" , Type: Double , Spline Count: 25 , Fingers: 3 , Notes: Dual pressure plate, heavy springs Compatible with/Replacement for Massey Ferguson: 1867438M91, 1868005M92, 3599464M92, 3610268M91, X-A-3610268M91, X-M1868005N, X-M1868005R, X-S.40678, X-S.40682 Replacement for: Massey Ferguson: 133; 148; 152; 165; 168; 185; 188; 231; 240; 241; 250; 253; 261; 263; 270; 271X; 271XE; 275; 281X; 281XE; 282; 283; 285S; 383; 390; 471; 481
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIMEX Dimex 5011B-16-4 Easyflex Dock Edging; Black D - 16 ft. (5011B-16-4)
- BLACK & DECKER 40V MAX* Sweeper (LSW40C)
- BRIGGS & STRATTON Float Bowl Gasket (695426)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- DB ELECTRICAL Flush Face Male For Parker FEM-502-12FO For Industrial Tractors; (3001-1246)
- DB ELECTRICAL Steering Cylinder for Ford/ Holland 250C 85999337, 85999104; (1101-1713)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor - 17454-60010 16616-60010 (1903-3005)
- DB ELECTRICAL Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width; (3014-5222)
- DB ELECTRICAL Shut Off Fuel Solenoid For Kubota 16851-60014, B7410D, BX1500D; (1903-3007)
- DB ELECTRICAL Lower Link Pin 7/8" Diameter, 5 1/8" Length For Industrial Tractors; (3013-1306)
- A & I PRODUCTS Hitch Pin, Red Handled 3/4" x 6 1/2 9" x4" x2" (A-HP105)
- Db Electrical Riding Lawn Mower & Small Tractor Parts