Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Clutch Plate Double for Fiat Tractor - 5171137
Mfr # 2412-1500
Zoro # G805745530
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.56 in
- Type Double
- Features (6) Lever; Organic Facing material; With IPTO
- Number of Splines 14
- Outside Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 2412-1500
- Zoro # G805745530
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inside Diameter | 1.56 in |
Outside Diameter | 11 in |
Details
Item | Clutch Plate |
Type | Double |
Features | (6) Lever; Organic Facing material; With IPTO |
Number of Splines | 14 |
Description
Specs: Clutch Plate Double Inside Diameter: 1.56" Outside Diameter: 11" Spline count: 14 Notes: Six (6) lever, organic facing material, W/IPTO.Compatible with/Replacement For: Atlantic (Prior) - 1112-6068, 1512-1000 Fiat - 5171137, X-A-5154879 Ford/New Holland - 5085402, 5088627, 5154879, 5171137, X-A-5154879 Long - TX17247, X-A-TX17247, X-S.61201, X-S.61266Replacement for: Atlantic (Prior) Fiat - 446; 466; 480; 500DT; 540; 55-66DT; 55-66S; 550; 566; 580; 60-11DT; 60-11F; 60-66DT; 60-66S; 60-76DT; 60-76S; 60-94; 600; 65-66DT; 65-66S; 65-93DT; 65-94DT; 666; 670; 680; 70-11DT; 70-11F; 82-86DT; 82-86F; 82-86LP; R450-S Ford/New Holland - 3010S; 4010S; 4030 3 Cyl 92-96; 4230; 4330V; 4430; 5010S; 5530; 5635; 6530; 6635; TD60D; TD70D; TD75D; TD80D; TD90D; TT55; TT65; TT75 Long - 2460; 2460DTC; 2460SD; 2460SD-DTC; 2510; 2510DTC; 2510SD; 2510SD-DTC; 2610; 2610DTC; 2610SD; 2610SD-DTC; 320; 460; 460DT; 460SD; 460V; 510; 510DT; 560; 560DT; 560DTE; 610; 610C; 610DT; 610DTE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Pink Polypropylene Handle (69821)
- TAYLOR TECHNOLOGIES Complete Chlorine FAS DPD Test Kit (TA35618)
- GIDDYAP GIRLS Premium Horse Treats 56 oz. (3579-56OZ)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- DB ELECTRICAL Ford / Holland Blue Top Link (Cat 1) Fits Several Models 1060500, 49A1BLUE (3013-1548)
- DB ELECTRICAL New Manifold assembly for John Deere 320 M1799T, M408T (1409-1004)
- DB ELECTRICAL Wheel Rims 10x28 6-Loop for Ford 2030 2031 2110 2111 2120 2130 2131 2300 (3008-1012)
- DB ELECTRICAL Power Steering Pump for Ford Holland - E6NN3K514PA99M 82858430 (1101-1028)
- DB ELECTRICAL New Rim for Massey Ferguson 135, 150, 154, 165, 174, TO30, TO35 (3008-1016)
- DB ELECTRICAL Muffler for John Deere Tractor M MT MC MI 40 320 330 /AM364T (1417-4605)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 148") 22" x5" x1.5" (A-B145)
- Db Electrical Lawn Mowers & Accessories