Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Carburetor for John Deere 2010, 2020, 2510, 299, 99 10A18173;
Mfr # 1403-0001
Zoro # G305743692
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Draft Type Updraft
- Bolt Spacing 2-11/16 in
- Includes Gasket
- Style Zenith
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1403-0001
- Zoro # G305743692
- UPC # 23899522958
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Carburetor |
Draft Type | Updraft |
Bolt Spacing | 2-11/16 in |
Includes | Gasket |
Style | Zenith |
Description
Specs: Description: Carburetor , Notes: Zenith style replacement carb. Bolt spacing: 2 11/16" C to C. Note: New carbs are not adjusted to new specs due to age and wear variances of tractors, may need to adjust mixture, idle, and float adjustments. Replaces OEM Numbers: John Deere - 102631AS, 10A18173, 14996, 17A40, 194603M1, 194603M91, 310015, 310015C, 377234R93, 396966R91, 405030R91, 520736M92, A35616, A35816, AM1613T, AM1794T, AM3227T, AM3611T, AM366T, AR62244, AT12357T, AT21142, AT21784, AT21848, AT22994, D3JL9510D, G4573, RE19402, TSC615, TSX1000, TSX1001, TSX1002, TSX245, TSX389, TSX475, TSX477, TSX530, TSX562, TSX615, TSX641, TSX662, TSX678, TSX688, TSX689, TSX695, TSX704, TSX711, TSX737, TSX738, TSX756, TSX768, TSX772, TSX784, TSX788, TSX791, TSX800, TSX806, TSX808, TSX819, TSX843, TSX849, TSX854, TSX857, TSX877, TSX878, TSX881, TSX885, TSX886, TSX888, TSX895, TSX898, TSX899, TSX904, TSX905, TSX905-1, TSX905I, TSX905SL, TSX906L, TSX907, TSX907SL, TSX908, TSX908SL, TSX920SL, TSX921, TSX921SL, TSX923, TSX923SL, TSX925, TSX925SL, TSX933, TSX934, TSX934SL, TSX938, TSX938SL, TSX940, TSX941, TSX941SL, TSX942, TSX943, TSX947, TSX955, TSX959, TSX959SL, TSX961, TSX964, TSX964SL, TSX965, TSX965SL, TSX966, TSX967, TSX968, TSX970, TSX972, TSX973, TSX974, TSX977, TSX981, TSX984SL, TSX985SL, TSX988, TSX993, TSX994, TSX997 Compatible With/Replacement For: John Deere - 1020; 2010; 2020; 2030; 2510; 299 Cotton Picker; 300 Indust/Const; 300B Indust/Const; 301 Indust/Const; 301A Indust/Const; 350 Crawler; 380 Forklift; 400 Indust/Const; 401 Indust/Const; 420 Indust/Const; 430 Indust/Const; 440; 440A Skidder; 440B Skidder; 45 Combine; 450 Crawler; 480 Forklift; 480A Forklift; 480B Forklift; 55 Combine; 600 Indust/Const; 99 Cotton Picker; M; MC; MT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- RAIN BIRD Spray Head for Shrubs, 4 in. H (1802QDS)
- GLOBAL FLAGS UNLIMITED US E Gloss Stick Flag 12"x18" (200055)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHTR4)
- DB ELECTRICAL Fuel Cap For Kubota L2501D L2501F L2501H L2600DT L3240HST3 T1060-42020 (1903-2000)
- DB ELECTRICAL Light Switch For John Deere 655, 755, 756 Compact Utility Tractors; (1400-0973)
- DB ELECTRICAL NEW MF Ignition Switch for Massey Ferguson Tractor - 1874535M3 (240-22153)
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- DB ELECTRICAL Liner (.090) For Ford/ Holland 2N, 8N, 9N 81859181, 8N6055B (1109-1035)
- DB ELECTRICAL Tie Rod End For Case International Harvester 1070, 1090, 1170 (1704-3539)
- MTD Cable-Rev 380 Mtd (946-04437)
- Db Electrical Riding Lawn Mower & Small Tractor Parts