Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Bucket Bushing Made For Case-IH Industrial Models 480C 480D 480E D40243
Mfr # 1713-1528
Zoro # G705778591
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.76 in
- Outside Diameter 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1713-1528
- Zoro # G705778591
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inside Diameter | 1.76 in |
Outside Diameter | 2.25 in |
Details
Item | Bushing |
Description
Description : Bushing , Note : Bushing. ID: 1.76" (44.68mm), OD: 2.25" (57.15mm) W: .75" (19.05mm) Case/International Harvester - 1150K Crawler, 480C Indust/Const, 480D Indust/Const, 480E Indust/Const, 480F Indust/Const, 480FLL Indust/Const, 550H Crawler, 570LXT Indust/Const, 570LXT Series 2 Indust/Const, 580C Indust/Const, 580D Indust/Const, 580E Indust/Const, 580F Indust/Const, 580G Indust/Const, 580K Indust/Const, 580L Indust/Const, 580L Series 2 Indust/Const, 580SE Indust/Const, 580SK Indust/Const, 580SL Indust/Const, 580SL Series 2 Indust/Const, 590 Indust/Const, 590SL Indust/Const, 590SL Series 2 Indust/Const, 650G Crawler, 650H Crawler, 650K Series 2 Crawler, 650K Series 3 Crawler, 650L Crawler, 750H Crawler, 750K Crawler, 750K Series 2 Crawler, 750K Series 3 Crawler, 750L Crawler, 850G Crawler, 850H Crawler, 850K Series 2 Crawler, 850K Series 3 Crawler, 850L Crawler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sure Shot SUR-A1000R Red Sprayer Steel Canister Powder Coated (SUR-A1000R)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 8 (BC-47604)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- RV DESIGNER RV Designer A502 Curtain Kit - Wall Mount Track (A502)
- DB ELECTRICAL Upper Top Radiator hose for John Deere Tractor 1640 1840 Others-L34898 (1406-6020)
- DB ELECTRICAL Top Link Repair Ends Category 2 For Industrial Tractors; (3013-1552)
- DB ELECTRICAL Lift Arm Repair End OD 2 3/8", Width 2 3/8" For Industrial Tractors; (3013-1480)
- DB ELECTRICAL Fuel Pump for Kubota M105SC, M105SDS, M105SDSF, M105SDSL, M105SDT (1903-3032)
- DB ELECTRICAL Seat 29 3/4" Height, 23 5/8" Width For Industrial Tractors; (3010-0023)
- DB ELECTRICAL Hood handle For Ford Holland Tractor - D6NN16N644A (1111-2002)
- AFTERMARKET Amber 2" Round LED Trailer Side Marker Light Kit w/ Wires, Grommet, & Lamp (ELJ50-0242)
- Db Electrical Riding Lawn Mower & Small Tractor Parts