Db Electrical

Brush And Lead Assembly, Kit For OHIO Electric Motors B250411-05


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 0.370 in
  • Length 1.122 in
  • Width 0.811 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.370 in
Length 1.122 in
Width 0.811 in

Description

Description: Brush & Lead Assembly, Kit
Unit Type: Motors
Length: 1.122"
Length: 28.500 mm,
Width: 0.811"
Width: 20.600mm
Height: 0.370"
Height: 9.400mm
Lead Length: 1.795"
Lead Length: 45.600mm
Volt: 24
Notes: Kit is one (1) set of four (4) Brushes
Replaces OEM Numbers:
Arrowhead: B250411-05
J&N Electrical Products: 143-22008
Ohio Electric Motors: B250411-05, B250411-05K, *Verify the part fits before purchasing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.