Shop All Disposable Gloves
Db Electrical
Black Lightning, Nitrile Disposable Gloves, 5.2 mil Palm , Nitrile, XL, 100 PK, Black
Mfr # 900-81002
Zoro # G310683129
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5.2 mil
- Standards Professional Quality
- Series Black Lightning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 900-81002
- Zoro # G310683129
- UPC # 196140199824
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5.2 mil |
Standards | Professional Quality |
Series | Black Lightning |
Application | J&N Electrical Products 900-81006, 900-81010, 900-81013 |
Finger Thickness | 6.2 mil |
Description
DB Electrical 900-81002 Glove
- •Specs: Glove, Extra Large, 100% Nitrile@ Powder Free@ Textured For Better Grip@ More Durable And Puncture Resistant Than Latex Or Vinyl Gloves Of The Same Mil Thickness @Cuff Thickness 4.7 Mil@ Palm Thickness 5.2 Mil@ Finger Tip Thickness 6.2 Mil, Packaging: 100 Per Box, Series: Black Lightning
- •Replaces OEM Numbers: Arrowhead: 900-81002, J&N Electrical Products: 900-81006, 900-81010, 900-81013
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Glove, Extra Large built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- PYRAMEX Safety Glasses, Itek Series, Anti-Fog/Scratch/Static, Frameless, Gray Temple, Gray Lens (S5820ST)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- EMERALD Poly Disposable Gloves, Poly Stretch, XL (4323)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Fluorescent Green (7705PFTM)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LSE-104)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- GLOVEWORKS IVBF, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Blue (IVBPF48100)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A1EA21)
- Db Electrical Disposable Gloves