Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Battery Box For Case C, Super A 350634R91, 350637R92, 358544R91;
Mfr # 1711-1022
Zoro # G905743252
original price:
$83.99
15% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover
- Construction One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1711-1022
- Zoro # G905743252
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Battery Box |
Includes | Cover |
Construction | One Piece |
Description
Specs: Description: Battery Box , Notes: One piece battery box with cover. (can replace multi part battery box on other models depending on S/N) Replaces OEM Numbers: Case/International Harvester - 350634R91, 350637R92, 358544R91, X-350634R91KT Compatible With/Replacement For: Case/International Harvester - C; Super A; Super A1; Super AV; Super AV1; Super C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX One-Piece Sanitary Shovel, Polypropylene, White (4014W)
- AFTERMARKET 613524C91 Angle Tilt Cylinder Bushing Fits Case 650G 650H 750H 850G 850H (BAN90-0254)
- HOLLAND BAR STOOL CO 60" Notre Dame Leprechaun Grill Cover (GC60ND-Lep)
- ZORO SELECT Dual Extension Lance, 40 In, 4000 psi (AL344LS-VPKIT)
- DB ELECTRICAL Ign kit (inc. points condensor rotor) for John Deere Tractor w Prestolite (1400-5060)
- DB ELECTRICAL Radiator Fan For Kubota L2501D L2501F L2501H L2800DT L2800HST 34030-16210 (1906-1004)
- DB ELECTRICAL Gas Fuel Tank For Ford/New Holland 4000 Series 4 Cyl 1962-1964; (1103-3423)
- DB ELECTRICAL New Stabilizer Bar LH for Ford/New Holland 2600, 2610 C5NNN455B (1113-2018)
- DB ELECTRICAL Drawbar Clevis Assembly for John Deere 8300 8310 8400 8100 8210 7720 8430 8110 (1413-0503)
- DB ELECTRICAL Lower Link Pin 7/8" Diameter, 5 1/8" Length For Industrial Tractors; (3013-1306)
- AFTERMARKET New Fuel Shut Off Solenoid for Cummins 3930658 3932529 3935431 SA475612 (J932529)
- Db Electrical Riding Lawn Mower & Small Tractor Parts