Shop All Starters & Alternators
Db Electrical
Alternator For Toyota Lift Truck 5Fd-20 5Fd-23 5Fd-25 5Fd-28 5Fd-30; And0244
Mfr # 400-52068
Zoro # G304238892
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Amperage 20A
- Vehicle Fit Toyota Lift Truck
- Fan Type IF
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-52068
- Zoro # G304238892
- UPC # 701485514838
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Amperage | 20A |
Vehicle Fit | Toyota Lift Truck |
Fan Type | IF |
Regulator | IR |
Item | Alternator |
Pulley Class | V1 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH End Cap 2-1/2 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29570)
- ILC Replacement for Sylvania 3157a replacement light bulb lamp, 2PK (3157A SYLVANIA)
- GROTE Relay/Pigtail, 5 Pin, 40A/30A (84-1080)
- DB ELECTRICAL Starter For Briggs 14T Steel Gear 693551 693552 12954 410-22028; 410-22028 (410-22028)
- DB ELECTRICAL Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116 (410-44023)
- DB ELECTRICAL Starter For John Deere Excavator 230Clc 240Dlc 270Clc 270Dlc 18569; 410-52329 (410-52329)
- DB ELECTRICAL Starter For 2.0L Lincoln Mkc 2015-2016 Mkt 2.0 Turbo 2013-2016 19227; 410-48198 (410-48198)
- DB ELECTRICAL Alternator For Dodge 5.7L Ram Pickup Truck 2007-2008 0124525155 11233 (400-24095)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- DB ELECTRICAL Starter For Denso 228000-5451 228000-5450 Yale 9143206-00; 410-52017 (410-52017)
- ILC Replacement for KOHLER 24-098-01 STARTER (24-098-01 STARTER)
- Db Electrical Starters & Alternators