Shop All Starters & Alternators
Db Electrical
Alternator For Toyota 8Fgcu15 8Fgcu32 8Fgcu30 8Fgcu25 021080-1200 400-52185
Mfr # 400-52185
Zoro # G504236711
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 50A
- Regulator Internal
- Fan Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-52185
- Zoro # G504236711
- UPC # 603765094392
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 50A |
Regulator | Internal |
Fan Type | Internal |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- GATES Tri-Power Belts, AX50 (AX50)
- OTC Race and Seal Driver Set, 10-13/64" L (4507)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly Directional ST185/80R-13 5 Hole C Ply (31987)
- DB ELECTRICAL New Alternator For Audi 2.0L A3 09 10 11 12 2009 2010 2011 A4 09 Tt 09 10 (400-24138)
- DB ELECTRICAL New Alternator For Tcm Equipment Lift Trucks Fg20N All H20 Engine 400-48105 (400-48105)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL Starter For Tecumseh Engine Ov691 Ea -Ep Tvt691 Vtx691 37284 5893; Stc0027 (410-22035)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- DB ELECTRICAL New Alternator For Mitsubishi Industrial Alternator Various 400-48231 (400-48231)
- ILC Replacement for Bosch 0 001 363 111 Starter (WX-XEE9-8)
- Db Electrical Starters & Alternators