Shop All Starters & Alternators
Db Electrical
Alternator For Thermo King Trailer Unit Sb-210 1999-On 19020507; 400-24100
Mfr # 400-24100
Zoro # G904238049
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 37A
- Regulator IR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-24100
- Zoro # G904238049
- UPC # 603765035500
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 37A |
Regulator | IR |
Item | Alternator |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- GROCO 3/4" Bronze Tri-Flanged Ball Valve/Seacock (FBV-750)
- CTA MANUFACTURING Vacuum Brake Bleeder (7010)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20005)
- DB ELECTRICAL Alternator For Mercury Mountaineer 1997-2001 Xl2Z-10346-Aa Gl-363; 400-14201 (400-14201)
- DB ELECTRICAL New Alternator For Nissan Alternator K15 Cars 400-48242 (400-48242)
- DB ELECTRICAL New Alternator For Toyota Forklift 101211-3860 27060-78203-71 1012113860 (400-52095)
- DB ELECTRICAL Starter For 2.0L Lincoln Mkc 2015-2016 Mkt 2.0 Turbo 2013-2016 19227; 410-48198 (410-48198)
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- DB ELECTRICAL Alternator For Ford F650 F750 Super Duty Truck 2000-2003 1-1997-11Fd; Afd0047 (400-14032)
- DB ELECTRICAL Starter For 3.9L Cummins B3.9 B4.5 B5.9 B6.7S G3.9 Isb5.9 4996709 (410-52449)
- Db Electrical Starters & Alternators