Shop All Starters & Alternators
Db Electrical
Alternator For Nissan Frontier Xterra 23100-3S500 23100-3S501; Ahi0062
Mfr # 400-44034
Zoro # G704236931
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Nissan Frontier Pickup 1998-01
- Amperage 70A
- Rotation Clockwise
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-44034
- Zoro # G704236931
- UPC # 785422647056
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Nissan Frontier Pickup 1998-01 |
Amperage | 70A |
Rotation | Clockwise |
Item | Alternator |
Regulator | IR |
Pulley Class | V1 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES QuickStop Drum Brake Shoe - Front, Z154R (Z154R)
- STEELMAN Battery Post Terminal Cleaner (77042)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- A & I PRODUCTS Flip Style Dishpan w/ Brackets, 19.750 21.5" x13" x22.2" (A-CS126-1V)
- DB ELECTRICAL Starter For Tug Tow Tractors Ma-1 Mh-1 Mt-1 All E9Sf-11000-Aa; 410-14023 (410-14023)
- DB ELECTRICAL Starter For Caterpillar International And More; 410-12674 (410-12674)
- DB ELECTRICAL Starter For 1.8L Hyundai Elantra 14 15 2014 2015 36100-2E551 (410-12731)
- DB ELECTRICAL ROTA0080 Alternator for 70 amp External Fan Type CW Rotation 24V Caterpillar 16H (400-12313)
- DB ELECTRICAL Starter For Kubota Mower Turf 1G069-63011 428000-1160 128000-9360; Snd0476 (410-52242)
- DB ELECTRICAL New Alternator For 12 13 14 15 16 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 90 Amp (400-40141)
- DB ELECTRICAL New Starter For Nippondenso 428000-1600 As428000-1600 Fedex Truck Replaces 28Mt (410-52341)
- Db Electrical Starters & Alternators