Shop All Starters & Alternators
Db Electrical
Alternator For Military Blazer Delco 10459234 1105500 2920-01-149-8606 7847
Mfr # 400-12416
Zoro # G204238558
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 100A
- Vehicle Fit Delco 27Si Alternator
- Rotation Clockwise
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12416
- Zoro # G204238558
- UPC # 701485508042
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 100A |
Vehicle Fit | Delco 27Si Alternator |
Rotation | Clockwise |
Regulator | IR |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- MAXXIMA Clearance Marker Amber Reflector (M17100Y-DV)
- PEERLESS Transport Chain, 16 ft., 4700 lb. (5261160)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (11133)
- DB ELECTRICAL Alternator For Toyota Forklift Lift Truck 27060-78202-71 101211-3730 (400-52134)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL Starter For Cummins Isc Qsl9 4995641 428000-7140 438000-3740 410-52559 (410-52559)
- DB ELECTRICAL New Starter For Komatsu Pc60 Excavator (1988-1994) 600-813-4410 600-813-4411 (410-50019)
- DB ELECTRICAL Alternator For Dodge 5.7L Ram Pickup Truck 2007-2008 0124525155 11233 (400-24095)
- DB ELECTRICAL Starter for Mitsubishi M9T72578, Paccar D61-1003-001, D61-1006 (410-12773)
- ILC Replacement for NEW HOLLAND 795152 STARTER (795152 STARTER)
- Db Electrical Starters & Alternators