Shop All Starters & Alternators
Db Electrical
Alternator for IR IF 12-Volt 105 Amp Carrier Transicold Kubota, Genesis
Mfr # 400-40143
Zoro # G310683068
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible OEM Model Number Arrowhead AVA0168 Carrier Transicold 30-01114-02 J&N Electrical Products 400-22000, 400-40172
- For Use With IR/IF 12-Volt 105 Amp Carrier Transicold Extra 1.8L L4 Kubota, Genesis TR900 2.1L L4 Kubota
- Standards Professional Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-40143
- Zoro # G310683068
- UPC # 196140124406
- Country of Origin China
- Category Starters & Alternators
Details
Compatible OEM Model Number | Arrowhead AVA0168 Carrier Transicold 30-01114-02 J&N Electrical Products 400-22000, 400-40172 |
For Use With | IR/IF 12-Volt 105 Amp Carrier Transicold Extra 1.8L L4 Kubota, Genesis TR900 2.1L L4 Kubota |
Standards | Professional Quality |
Description
RELIABLE PERFORMANCE: Trust this alternator for efficient charging. Its high output and dependable design ensure reliable power, even in demanding conditions. Keep your vehicle running smoothly with confidence.
- •HIGH-QUALITY CONSTRUCTION: Our alternator is built to last with superior materials chosen for optimal performance, reliability, and durability.
- •EASY INSTALLATION: This alternator has direct fit design, no vehicle modifications. Simple process for quick and easy installation. Maximum output and optimal performance assured.
- •COMPATIBILITY: The DB Electrical 400-40143 alternator is compatible with/replacement for CARRIER TRANSICOLD Extra, Genesis TM1000 TM900 TR900, Pheonix Ultra XL, Ultima 53
- •REPLACEMENT: This alternator replaces these part numbers - CARRIER TRANSICOLD: 30-01114-02, DIXIE: A-9556, LEECE NEVILLE: A1742B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- SPECTROLINE Glycol Leak Detection Dye, Green (SPI-WGG-16)
- OBECO ObeCo OBPR-DM-DRSTPMAG-B Powder-Coated Magnetic Door Stop - Black (OBPR-DM-DRSTPMAG-B)
- ACDELCO Spark Plug, Mr43T (MR43T)
- DB ELECTRICAL Starter For Caterpillar 416 426 428 436 Backhoe W/Perkins; 410-24368 (410-24368)
- DB ELECTRICAL New Starter For Hyster Forklift Lift Truck With Continental Engine (410-12667)
- DB ELECTRICAL Starter For Onan Lister Petter Generator Sets 191-2213 228000-6090; Snd0473 (410-52460)
- DB ELECTRICAL Starter For Kohler Ch395-3031 12-Volt; Ccw; 14-Tooth 17-098-04 -04S -12S (410-58099)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL Starter For 2.0L Lincoln Mkc 2015-2016 Mkt 2.0 Turbo 2013-2016 19227; 410-48198 (410-48198)
- MTD Starter Hsg. Asm (753-05158)
- Db Electrical Starters & Alternators