Shop All Starters & Alternators
Db Electrical
Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341
Mfr # 400-44125
Zoro # G104237354
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 45A
- Regulator Internal
- Fan Type Internal
- Pulley Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-44125
- Zoro # G104237354
- UPC # 603765093869
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 45A |
Regulator | Internal |
Fan Type | Internal |
Item | Alternator |
Pulley Type | Solid |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091050)
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- STAMPEDE 14-16 SIERRA 1500 SMOKE VP HOOD PROTECTOR (2051-2)
- DB ELECTRICAL New Alternator For 3.0L (Diesel) Mercedes Benz Gl320 07 08 09 Al0872X 11308 (400-24245)
- DB ELECTRICAL New Alternator Fits 3.5L Ford Edge (07-13) Fusion (10-12) Taurus (08-13) (400-48083)
- DB ELECTRICAL New Starter For 3.6L 4.8L Porsche Panamera 10 11 12 13 14 2010 2011 2012 (410-24335)
- DB ELECTRICAL New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B (400-40161)
- DB ELECTRICAL Starter For Caterpillar Wheel Tractor Dozer 824C 1985-1999 W/ Cat 3406 Engine (410-12388)
- DB ELECTRICAL Starter For Lombardini 15Ld315 00 01-15, 15Ld400 00 01-15 0001107107 410-24191 (410-24191)
- BOSCH New Starter, Sr0434N (SR0434N)
- Db Electrical Starters & Alternators