Shop All Starters & Alternators
Db Electrical
Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062
Mfr # 400-48062
Zoro # G504238098
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- For Use With Hyster / Sumitomo Yale Equipment
- Amperage 40A
- Fan Type IF
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-48062
- Zoro # G504238098
- UPC # 603765045721
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
For Use With | Hyster / Sumitomo Yale Equipment |
Amperage | 40A |
Fan Type | IF |
Regulator | IR |
Item | Alternator |
Pulley Class | V1 |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2135 (6PK2135)
- BALDWIN FILTERS Air Filter Element, 19-21/32"Hx19-21/32"L (RS30160)
- GATES Fhp Medium Horse-Power V-Belt, 6948 (6948)
- DB ELECTRICAL New Oem Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth Plgr (DRA-8200330)
- DB ELECTRICAL Starter For Tug Tow Tractors Ma-1 Mh-1 Mt-1 All E9Sf-11000-Aa; 410-14023 (410-14023)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL New Starter For Onan 191-1906 & Denso 228000-0120 228000-0121 (410-52447)
- DB ELECTRICAL Starter For 7.8L Iveco Eurotech 190E24 0986022940 Drs0282 504025884 30221 (410-48214)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- DB ELECTRICAL Alternator For Delco Style 28Si J-180 Hinge Mount 8600223 8600261; Adr0408 (400-12290)
- ILC Replacement for JOHN DEERE 330 FARM TRACTOR YEAR 1986 YANMAR ENGINES AGRICULTURAL TRACTOR STARTER (WX-T91V-7)
- Db Electrical Starters & Alternators