Shop All Starters & Alternators
Db Electrical
Alternator For Ford F-450 Super-Duty 2007 Ford 6.0L(363) V8
Mfr # 400-14076
Zoro # G004236488
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford F-Superduty 6.0L 9/04 - 2007
- Amperage 110A
- Pulley Class S8
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-14076
- Zoro # G004236488
- UPC # 603765041006
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford F-Superduty 6.0L 9/04 - 2007 |
Amperage | 110A |
Pulley Class | S8 |
Regulator | IR |
Rotation | Clockwise |
Item | Alternator |
Fan Type | IF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft. (291-3-02)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM14, Nitrile Rubber (19754)
- ZWIPES Microfiber Cleaning Cloths 24-PK (924)
- S.U.R. & R. AUTO PARTS 5/16"-3/8" STRT PUSH QUICK CONNECT (2) (SRRKP035)
- DB ELECTRICAL Starter For Case Windrower 6000 6500 390 Nd128000-0216 128000-0213 410-52099 (410-52099)
- DB ELECTRICAL Alternator For Dodge Dakota Pickup Ram Truck/Van 2001-2003 13910; And0251 (400-52046)
- DB ELECTRICAL New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B (400-40161)
- DB ELECTRICAL Alternator for IR IF 12-Volt 105 Amp Carrier Transicold Kubota, Genesis (400-40143)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- WAI GLOBAL Voltage Regulators, IH811 (IH811)
- Db Electrical Starters & Alternators