Shop All Starters & Alternators
Db Electrical
Alternator For Ford Explorer Lincoln Aviator Mercury Mountaineer 2005; Afd0166
Mfr # 400-14119
Zoro # G604236918
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Db Electrical
- MFR # 400-14119
- Zoro # G604236918
- UPC # 701485509506
- Country of Origin China
- Category Starters & Alternators
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
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
- GROTE Rubber Utility Dome Lamp, LED, 12V, (61E41)
- LUK Hydraulic Clutch Release System, Crs051 (CRS051)
- LISLE Heater Hose Disconnect Gm 3/4In (39190)
- VERATRON 52MM (2-1/16") ViewLine Fuel Level Gauge 0-1/1 - 3 to 180 OHM (A2C59514082)
- DB ELECTRICAL New Starter For 8.0L(488) V10 Dodge Ram Pickups 3 2003 56027703Ad 428000-0990 (410-52552)
- DB ELECTRICAL Starter For Delco 8200435 39Mt 24 Volt 12 Tooth D8200435 339-5406 (410-12711)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- ILC Replacement For PLEASURECRAFT RA097006 ALTERNATOR (RA097006 ALTERNATOR)
- Db Electrical Starters & Alternators