Shop All Starters & Alternators
Db Electrical
Alternator For Ford Courier 1972-1981 Mazda 1800 616 618 808; Amt0105
Mfr # 400-48117
Zoro # G604237892
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford Courier 1972-80; Nissan Forklift
- Amperage 35A
- Rotation Clockwise
- Pulley Class V1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-48117
- Zoro # G604237892
- UPC # 701485512643
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford Courier 1972-80; Nissan Forklift |
Amperage | 35A |
Rotation | Clockwise |
Item | Alternator |
Pulley Class | V1 |
Regulator | ER |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spot Mirror, Offset Mount (708444)
- BUYERS PRODUCTS 24(H) x 24(D) x 49(W) Inch Diamond Tread Aluminum All-Purpose Jumbo Chest (1712110)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- STANLEY T20 Power Bit X 3-1/2 (IWAF23TX20B5)
- DB ELECTRICAL Starter For 13B226Jd099 Mtd R1000 951-12207 (410-22067)
- DB ELECTRICAL Starter For Tug Tow Tractors Ma-1 Mh-1 Mt-1 All E9Sf-11000-Aa; 410-14023 (410-14023)
- DB ELECTRICAL New Starter For 2.5L 2.5 Nissan Altima 07 08 09 10 11 12 2007 2008 2009 2010 (410-48168)
- DB ELECTRICAL Starter 24 Volt For Bosch Deutz Khd 0-001-231-018 0118-1753 0118-2126 (410-24184)
- DB ELECTRICAL New Starter For Cummins Engines Osgr; 24-Volt; Cw; 10-Tooth 3957597 410-52392 (410-52392)
- DB ELECTRICAL Starter For Bobcat 2200 228000-7090 228000-7091 9722809-709 19791 410-52238 (410-52238)
- DB ELECTRICAL Starter For Kohler Ch440-3111 17-098-05 17-098-05S 410-52278 (410-52278)
- Db Electrical Starters & Alternators