Shop All Starters & Alternators
Db Electrical
Alternator For Ford Auto And Light Truck Thunderbird 1997 3.8L(232) V6
Mfr # 400-14036
Zoro # G104236739
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford 5.0L 1994-98
- Amperage 130A
- Pulley Class S6
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-14036
- Zoro # G104236739
- UPC # 603765040221
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford 5.0L 1994-98 |
Amperage | 130A |
Pulley Class | S6 |
Item | Alternator |
Rotation | Clockwise |
Fan Type | IF |
Regulator | IR |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN ENG 10126 Exhaust System Wrap 50 Foot- Lava Rock Fiberglass (D40-10126)
- HOPKINS LED LIGHT MOUNTG RND RED (C1534RK6)
- MASTERCOOL ORFICE TUBE REMOVER GM & FORD (ME91002)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- DB ELECTRICAL Alternator for Marine 24 Volt 1624090, 5003448, VOE1624090 Loader, Hauler (400-40007)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- DB ELECTRICAL New Starter For 39Mt Series Plgr 24-Volt Cw 12-Tooth- Volvo D12 D16 Mack Mp10 (410-12454)
- DB ELECTRICAL New Alternator Fits Kia Sportage 2.7L 2005-10 Magentis & Optima 2005-06 Ava0066 (400-40099)
- DB ELECTRICAL Starter For Ford Truck L9000 Cummins 1992-1999 10461006 10461011; 410-12612 (410-12612)
- DB ELECTRICAL New Starter Motor For Kohler K241 K301 K321 10-16 Hp 45-098-06 45-098-11 (410-21018)
- MTD Starter Cup (951-10911)
- Db Electrical Starters & Alternators