Shop All Starters & Alternators
Db Electrical
Alternator For Dodge Durango 2004 Ram Pickups 5.7L(345) V8 2003-2006; 400-24064
Mfr # 400-24064
Zoro # G504238272
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 136A
- Vehicle Fit Dodge Trucks 5.7L Hemi 2003-06
- Fan Type IF
- Pulley Class S7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-24064
- Zoro # G504238272
- UPC # 603765035272
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 136A |
Vehicle Fit | Dodge Trucks 5.7L Hemi 2003-06 |
Fan Type | IF |
Pulley Class | S7 |
Regulator | ER |
Item | Alternator |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H3 70W 24V Flat replacement light bulb lamp (H3 70W 24V FLAT LIGHT BULB / LAMP)
- DONALDSON Stack Pipe, Straight 5 In (127 Mm) Id X 36 In (914 Mm) (P208380)
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- MAIN FILTER FERRIS 5021357 Hydraulic Filter Replacement (MF0057995)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- DB ELECTRICAL New Starter For John Deere Kohler Engines Lt150 Lt160 10526 113017 410-21040 (410-21067)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- DB ELECTRICAL Alternator For 2.0L Hyundai Elantra Kia Soul Spectra Sportage 2007-2012 (400-46031)
- DB ELECTRICAL Alternator For Nissan Frontier Xterra 23100-3S500 23100-3S501; Ahi0062 (400-44034)
- DB ELECTRICAL New Alternator For 12 13 14 15 16 2012 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 100 Amp (400-40140)
- ILC Replacement for CUB CADET 2164 YEAR 1999 BRIGGS & STRATTON 16HP GAS TRACTOR - COMPACT STARTER (WX-T0QV-2)
- Db Electrical Starters & Alternators