Shop All Starters & Alternators
Db Electrical
Alternator For Dodge 5.9L Diesel Ram Pickup Truck 1999-2000 56028239; 400-24114
Mfr # 400-24114
Zoro # G104238078
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 136A
- Vehicle Fit Dodge Ram Pickup 5.9L Dsl 1999-00
- Rotation Clockwise
- Pulley Class S8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-24114
- Zoro # G104238078
- UPC # 603765035456
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 136A |
Vehicle Fit | Dodge Ram Pickup 5.9L Dsl 1999-00 |
Rotation | Clockwise |
Pulley Class | S8 |
Fan Type | IF |
Item | Alternator |
Regulator | ER |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 16", 5 Directional Spoke, Chrome Plated, Plastic, Set Of 4 (IWC13416C)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm9 (TPM9)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- DURSTON MANUFACTURING WRENCH IGNITION METRIC 8pc SET (VIVM50)
- DB ELECTRICAL New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308 (410-12467)
- DB ELECTRICAL Alternator For Chevy 5.7 4.3 Blazer Suburban Pickup Truck 1987 1988; 400-12424 (400-12424)
- DB ELECTRICAL New Alternator Fits 3.5L Ford Edge (07-13) Fusion (10-12) Taurus (08-13) (400-48083)
- DB ELECTRICAL Starter For Ford Truck L9000 Cummins 1992-1999 10461006 10461011; 410-12612 (410-12612)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- DB ELECTRICAL New Starter For Caterpillar Cat Asphalt Paver Bb621C & Perkins Engine Industrial (410-24078)
- DB ELECTRICAL New Starter For Sbc Bbc Chevy 305 350 454 Super Mega Torque Mt200 18493 (410-44033)
- Db Electrical Starters & Alternators