Shop All Starters & Alternators
Db Electrical
Alternator for Delco 8600298, Lester Shaft Pulley OD, 5/8-18 Shaft, 300 Amps
Mfr # 400-12742
Zoro # G510683165
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible OEM Model Number Arrowhead 400-12742, ADR0413 Delco 8600298 Lester 8752
- For Use With Delco 8600298, Lester 8752 22.220 mm Shaft Pulley OD, 5/8-18 Shaft, 300 Amps, 126.24 Pad Span Length, Clockwise Rotation Direction
- Standards Professional Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12742
- Zoro # G510683165
- UPC # 196140115787
- Country of Origin China
- Category Starters & Alternators
Details
Compatible OEM Model Number | Arrowhead 400-12742, ADR0413 Delco 8600298 Lester 8752 |
For Use With | Delco 8600298, Lester 8752 22.220 mm Shaft Pulley OD, 5/8-18 Shaft, 300 Amps, 126.24 Pad Span Length, Clockwise Rotation Direction |
Standards | Professional Quality |
Description
SUPERIOR SPECS & FUNCTION: Alternator, Family: Delco 40SI 2nd Gen, Family Type: 455, Volt: 12, Amps: 300, Pad Span Length: 126.24, Rotation Direction: Clockwise, Mount Hole ID 1: 12.600mm, Mount Hole 1 Type: Unthreaded, Mount Hole ID 2: 10.700mm, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 12.600mm, Mount Hole 3 Type: Unthreaded, Mount Hole ID 4: 10.700mm, Mount Hole 4 Type: Unthreaded, Mounting Ear Thickness: 3.150", Mounting Ear Thickness: 80mm, Mounting Ear 2 Thickness: 3.150"
- •OEM REPLACEMENT: 100% New Aftermarket Alternator built to meet OEM specifications
- •ENGINEER-TESTED EXCELLENCE: All of our wiring products go through a rigorous testing program developed by prestigious engineers to ensure optimal output and performance. This relay switch produces high quality output in any weather conditions.
- •MECHANICS CHOICE: Our key to success is selling parts that fit and perform like the originals, which is why beginner and professional mechanics make us their top choice. We offer electrical parts and motors for your car, electric lawn mower, truck, boat, PWC, motorcycle, ATV, tractor or virtually anything you ride or drive.
- •HASSLE FREE GUARANTEE: 1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. In the rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO DENSO 3499 Spark Plug (3499)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 22" (201562)
- VELVAC 97 Db Back-Up Alarm (699097)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3145)
- DB ELECTRICAL Alternator For Delco 1105180 1105437 1105459 400-12342 7289 240-259 A-1104 67289 (400-12342)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- DB ELECTRICAL New Starter For Jeep Liberty 3.7L (226) V6 03 04 05 06 56041641Ad 56041641Af (410-48095)
- DB ELECTRICAL Alternator 24V 60 Amps For Cummins: 11664476 Leece Neville: 3002A (400-20005)
- DB ELECTRICAL Starter For Bosch 0-001-231-005 Khd 118-0999 Lester 18958 112494; Sbo0241 (410-24017)
- DB ELECTRICAL New Starter For 3.6L 4.8L Porsche Panamera 10 11 12 13 14 2010 2011 2012 (410-24335)
- DELCO REMY Motor Assembly - Starter (8200076)
- Db Electrical Starters & Alternators