Shop All Starters & Alternators
Db Electrical
Alternator For Delco 1105180 1105437 1105459 400-12342 7289 240-259 A-1104 67289
Mfr # 400-12342
Zoro # G204238619
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Vehicle Fit Delco 10Si Alternator
- Amperage 40A
- Rotation Clockwise
- Fan Type EF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12342
- Zoro # G204238619
- UPC # 603765038143
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Vehicle Fit | Delco 10Si Alternator |
Amperage | 40A |
Rotation | Clockwise |
Fan Type | EF |
Regulator | IR |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Plow Mount Front Honda 500 Foreman / Rubicon (80554)
- WIX FILTERS Air Filter #Wix 42126 (42126)
- ILC Replacement for KAWASAKI FD731V STARTER (FD731V STARTER)
- A & I PRODUCTS Air Filter, Prefilter 5.5" x5" x0.5" (A-B1SB7725)
- DB ELECTRICAL New Starter For Kohler K241 K301 K341 John Deere Lawn Tractor (410-21013)
- DB ELECTRICAL New Starter For Delco 39Mt 24 Volt Cummins Isx / Ism Engines 10461756 Sdr0317 (410-12692)
- DB ELECTRICAL Starter For Nippon Denso Cummins B 3.3L 428000-2650 428080-2650 ; 410-52217 (410-52217)
- DB ELECTRICAL New Starter For Bobcat 325 328 331 334 Compact Excavator With Kubota 1703 2203 (410-12333)
- DB ELECTRICAL Alternator For Bluebird Bus All Models With 1992-1996 Cat 3116 Engine; Adr0066 (400-12434)
- DB ELECTRICAL New Starter For Delco 37Mt 10461013 1993755 1993878 323-847 15089 410-12078R (410-12570)
- ILC Replacement for MITSUBA SM-11 STARTER (SM-11 STARTER)
- Db Electrical Starters & Alternators