Shop All Starters & Alternators
Db Electrical
Alternator For Daewoo Espero 10490000 Dra3589 Dra3828 Lrb0024 Dxa481
Mfr # 400-12343
Zoro # G404238716
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 80A
- Fan Type Internal
- Pulley Type Solid
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12343
- Zoro # G404238716
- UPC # 603765093722
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 80A |
Fan Type | Internal |
Item | Alternator |
Pulley Type | Solid |
Rotation | Clockwise |
Regulator | Internal |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Aluminum Wheel Chock 6.25x12.25x7 Inch (WC1267)
- VESTIL Trailer Stabilizing Jack Hydraulic Beam (H-LO-J-BEAM)
- KEN-TOOL Thick/Thin Flip Socket, 21mm (30112-03)
- CROOKED CREEK Crooked Creek C11665 Synthetic Oar - 6.5' (50421)
- DB ELECTRICAL Alternator For 160 Amp Volvo Truck Vhd Vnm Series 2001-2007; 400-12279 (400-12279)
- DB ELECTRICAL New Starter For Delco 8200308 / 39Mt 12 Volt 11 Tooth (410-12712)
- DB ELECTRICAL Starter For Cummins Various 3971610 428000-2870 428080-2870 410-52561 (410-52561)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL Starter For Bosch 0-001-231-005 Khd 118-0999 Lester 18958 112494; Sbo0241 (410-24017)
- WAI GLOBAL STRND OSGR (17399N)
- Db Electrical Starters & Alternators