Shop All Starters & Alternators
Db Electrical
Alternator For Chrysler Town & Country Van Voyager Dodge Caravan; 400-52025
Mfr # 400-52025
Zoro # G504238982
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Caravan, Town & County, Voyager 1992-00
- Amperage 130A
- Regulator ER
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-52025
- Zoro # G504238982
- UPC # 603765047824
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Caravan, Town & County, Voyager 1992-00 |
Amperage | 130A |
Regulator | ER |
Item | Alternator |
Rotation | Clockwise |
Pulley Class | S6 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 050 oz MC style Plasteel clipon weight (PLO10838)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- WEST SYSTEM Vacuum Bagging Kit (885)
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- DB ELECTRICAL Starter For Yanmar Tractor Various Models 1986-On Yanmar 28Hp Gas; 410-44029 (410-44029)
- DB ELECTRICAL Starter For Nissan Forklift Lift Truck Nfg101 D11 1975 23300-09600; 410-44015 (410-44015)
- DB ELECTRICAL Starter For Ford F650 Super-Duty F750 Super-Duty 1999-2001; Sdr0127 (410-12458)
- DB ELECTRICAL Starter For Tecumseh Mower And 55 65 Vlv55 Vlv65 Engine 36086 36123; 410-22020 (410-22020)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- DB ELECTRICAL Starter For Delco 37Mt 12V Delco 10478825 10478949 1993965; Sdr0133 (410-12623)
- WAI GLOBAL STRASB 28MT 12V 10T CW (6577N)
- Db Electrical Starters & Alternators