Shop All Starters & Alternators
Db Electrical
Alternator For Chevy 5.7 4.3 Blazer Suburban Pickup Truck 1987 1988; 400-12424
Mfr # 400-12424
Zoro # G204238978
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Chevrolet / GMC P-Series 1987-93
- Amperage 100A
- Rotation Clockwise
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-12424
- Zoro # G204238978
- UPC # 603765037870
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Chevrolet / GMC P-Series 1987-93 |
Amperage | 100A |
Rotation | Clockwise |
Item | Alternator |
Regulator | IR |
Pulley Class | 1257 |
Fan Type | EF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- ILC Replacement For HONDA EU3000IS GENERATOR BATTERY EU3000IS GENERATOR BATTERY (EU3000IS GENERATOR BATTERY:)
- ABRAMS 2" in x 50' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 50-11R/7W)
- GATES Hi-Power II Belts, A34 (A34)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- DB ELECTRICAL Alternator For Nissan Frontier Xterra 23100-3S500 23100-3S501; Ahi0062 (400-44034)
- DB ELECTRICAL Alternator For Chevrolet / Gmc Trucks W3500 Tiltmaster 2902768400; 400-44066 (400-44066)
- DB ELECTRICAL Starter For Caterpillar 416 426 428 436 Backhoe W/Perkins; 410-24368 (410-24368)
- DB ELECTRICAL New Starter For Honda Civic 1.7L 2001 2002 2003 2004 2005 17847 Smu0404 (410-54099)
- ILC Replacement For PERKINS 2871A307 ALTERNATOR (2871A307 ALTERNATOR)
- Db Electrical Starters & Alternators