Shop All Tractor Ignition & Electrical Parts
Db Electrical
Alternator For Case/New Holland 47384740, 47514881, CaseIH 47514881
Mfr # MAH-MG132
Zoro # G904993757
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Diameter 50 mm
- Rotation Clockwise
- Amps 200
- Voltage 12V
- Mount Hole I.D. 10.3 mm; 10.3 mm; 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # MAH-MG132
- Zoro # G904993757
- UPC # 714205022018
- Country of Origin Slovenia
- Category Tractor Ignition & Electrical Parts
Dimensions
Pulley Outside Diameter | 50 mm |
Terminal Size | M8-1.25; M5-0.8 |
Details
Rotation | Clockwise |
Item | Alternator |
Amps | 200 |
Voltage | 12V |
Mount Hole I.D. | 10.3 mm; 10.3 mm; 10.2 mm |
Groove O.D. | 56.9 mm |
Mounting Ear Thickness | 13.8 mm; 13.8 mm; 20 mm |
Number Of Grooves | 8 |
Polarity | Negative |
Pulley Type | Serpentine |
Regulator Location | Internal |
Fan Location | Internal |
Description
Description: Alternator
Family: Letrika/MAHLE AAN
Volt: 12
Amps: 200
Rotation Direction: Clockwise
Mount Hole ID 1: 10.300mm
Mount Hole ID 2: 10.300mm
Mount Hole ID 3: 10.200mm
Mounting Ear Thickness: 13.800mm
Mounting Ear 2 Thickness: 13.800mm
Mounting Ear 3 Thickness: 20mm
Fan Location: Internal
Regulator Location: Internal
Terminal Size: M8-1.25
Terminal 2 Size: M5-0.8
Polarity: Negative
Number Of Grooves: 8
Groove OD: 56.900mm
Pulley Type: Serpentine
Pulley Outer Diameter: 50mm
Replaces OEM Numbers: , Case/New Holland: 47384740, 47514881
CaseIH: 47514881
Mahle: AAN5863, IA1580, MG132, *Verify the part fits before purchasing
Family: Letrika/MAHLE AAN
Volt: 12
Amps: 200
Rotation Direction: Clockwise
Mount Hole ID 1: 10.300mm
Mount Hole ID 2: 10.300mm
Mount Hole ID 3: 10.200mm
Mounting Ear Thickness: 13.800mm
Mounting Ear 2 Thickness: 13.800mm
Mounting Ear 3 Thickness: 20mm
Fan Location: Internal
Regulator Location: Internal
Terminal Size: M8-1.25
Terminal 2 Size: M5-0.8
Polarity: Negative
Number Of Grooves: 8
Groove OD: 56.900mm
Pulley Type: Serpentine
Pulley Outer Diameter: 50mm
Replaces OEM Numbers: , Case/New Holland: 47384740, 47514881
CaseIH: 47514881
Mahle: AAN5863, IA1580, MG132, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 1-3/4"x36" (5515-175X36)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P050)
- FAIRCHILD INDUSTRIES 20032009 Toyota 4Runner Tailgate outer belt weatherstrip replaces OEM 6829035031 (T2036)
- GATES Fhp Medium Horse-Power V-Belt, 6844 (6844)
- AFTERMARKET Trombetta Solenoid (TRO-784-1411-020-JN)
- AFTERMARKET JAndN Electrical Products Starter (410-44054-JN)
- AFTERMARKET RE500819 12V Starter Motor Fits John Deere Loader 240 5420 5720 (RE519975)
- AFTERMARKET S56240 Ignition Switch, w 2 Keys Fits Cobo 1415900011 (S.56240-SPX_2)
- AFTERMARKET FDS330 Ignition Switch Key Switch Fits Ford (FDS330-STR)
- A & I PRODUCTS Battery Terminal Assortment, Crimp Copper, 2/0 Ga. 13" x9" x2.5" (A-26A9320)
- AFTERMARKET NOVA II 8786 8786R Electronic Transistorized Ignition Module Universal (ELI80-0266)
- Db Electrical Tractor Ignition & Electrical Parts