Shop All Starters & Alternators
Db Electrical
Alternator For Atlantic 3000-0500 Lester 7127-3Se Family 10Si; 400-12449
Mfr # 400-12449
Zoro # G704239178
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Features 5/16"-18 Threaded Mounting Ear Hole; 10.3 mm Unthreaded Mounting Ear Hole; #12-24 B+ Terminal; Negative Polarity
- Amperage 63A
- Type 1-Wire System; Self-Excited
- Pulley Class V1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12449
- Zoro # G704239178
- UPC # 603765038129
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Features | 5/16"-18 Threaded Mounting Ear Hole; 10.3 mm Unthreaded Mounting Ear Hole; #12-24 B+ Terminal; Negative Polarity |
Amperage | 63A |
Type | 1-Wire System; Self-Excited |
Pulley Class | V1 |
Regulator | IR |
Rotation | Clockwise |
Fan Type | EF |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-C COLORADO/CANYON CREW CAB HDX DROP STEPS TEXTURED BLACK (56-14015)
- BUYERS PRODUCTS 24x24x30 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705333)
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- GARMIN Bail Mount w/Knobs f/7xx Series (010-11483-00)
- DB ELECTRICAL New Alternator For Toyota Forklift 101211-3860 27060-78203-71 1012113860 (400-52095)
- DB ELECTRICAL Starter For Mack Mp7 Engine Mack Various 8200612 8201073 8201074 6872 (410-12738)
- DB ELECTRICAL New Starter Motor For Kohler K241 K301 K321 10-16 Hp 45-098-06 45-098-11 (410-21018)
- DB ELECTRICAL Alternator for Delco 8600298, Lester Shaft Pulley OD, 5/8-18 Shaft, 300 Amps (400-12742)
- DB ELECTRICAL Starter for 12V CCW Rotation PMGR Starter Type 14 Tooth 8M0038387 (410-12739)
- DB ELECTRICAL New Starter For 8.0L(488) V10 Dodge Ram Pickups 3 2003 56027703Ad 428000-0990 (410-52552)
- ILC Replacement For Valeo, 436292 Alternator (436292 ALTERNATOR)
- Db Electrical Starters & Alternators