Shop All Starters & Alternators
Db Electrical
Alternator For Acura 3.5L Rl 1996-2004 31100-P5A-003 13675 Al1273X; 400-52336
Mfr # 400-52336
Zoro # G604237250
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Acura RL 3.5L 1996
- Amperage 110A
- Pulley Class S5
- Fan Type IF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-52336
- Zoro # G604237250
- UPC # 603765047817
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Acura RL 3.5L 1996 |
Amperage | 110A |
Pulley Class | S5 |
Fan Type | IF |
Item | Alternator |
Rotation | Clockwise |
Regulator | IR |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator C36080 PurolatorONE Advanced Cabin Air Filter (C36080)
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Red (BCL-R1-R-1P)
- MARVEL MYSTERY OIL MYSTERY OIL Oil Additive, Motor Treatment, 32 oz, Bio-Diesel Engines/Diesel Engines/Gasoline Engines (MM13R)
- GARELICK Garelick 75120 Locking Seat Swivel - Stainless Steel (75120)
- DB ELECTRICAL Starter For 2.3L Deutz Td2011 L3 118-1753 118-2126 118-2390 Is1236 Ms68 (410-29071)
- DB ELECTRICAL Starter For Nissan Forklift Lift Truck Nfg101 D11 1975 23300-09600; 410-44015 (410-44015)
- DB ELECTRICAL New Alternator Fits Scion Xb 03 04 05 06 1.5L Toyota Echo 04 05 1.5L 400-52355 (400-52355)
- DB ELECTRICAL New Starter For Nissan Industrial M0T65381 M0T65581 23300-Gs20A 23300-F4U010 (410-48084)
- DB ELECTRICAL New Alternator For Tcm Equipment Lift Trucks Fg20N All H20 Engine 400-48105 (400-48105)
- DB ELECTRICAL Starter For Cummins Isc Qsl9 4995641 428000-7140 438000-3740 410-52559 (410-52559)
- ILC Replacement for UNITED TECHNOLOGIES 5710440-M030SM STARTER (5710440-M030SM STARTER)
- Db Electrical Starters & Alternators